Beli roda trolley heavy duty di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FOOTMASTER Heavy Duty Caster
    Mulai

    Rp2.099.900

    FOOTMASTER Heavy Duty Caster
    atribut:
    • Temperature (°C): -10 to +90
  2. HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)
    Mulai

    Rp1.999.900

    HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)
    atribut:
    • Shape: Universal vehicle
    • Load Classification: Heavy load
    • Wheel Width: 50mm
    • Finishing (Metal Compatibletings): Unichrome plating
    • Mounting Seat A x B: 114x102mm
    • Caster Type: Heavy load plate type freewheel caster
    • Mounting Dimensions X x Y: 88x64mm
    • Mounting Hole Diameter P: 13mm
    • Stopper: None
    • Wheel Type: Single wheel
    • Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
  3. ALDO Wheel PU Heavy Duty (Roda PU)
    31%
    Mulai

    Rp239.900

    ALDO Wheel PU Heavy Duty (Roda PU)
    atribut:
    • Plate Thickness (mm): 5
    • Plate Size (mm): 114x100
    • Hole size (mm): 85x72
  4. HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
  5. HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)
    66%
    Mulai

    Rp129.900

    HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Unichrome Plated Finish (Trivalent Chromium Finish for Wheel Diameter 75mm), Wheel: Steel Wheel, Rubber
  6. HAMMER CASTER Caster Nylon 420S Series (Kastor Nilon)
    50%
    Mulai

    Rp80.900

    HAMMER CASTER Caster Nylon 420S Series (Kastor Nilon)
    atribut:
    • Finishing Material: Metal Fitting: Steel, Wheel: Nylon
  7. KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)
    atribut:
    • Bearing: Ball
    • Hole size (mm): 11
    • Material: Cast Iron Polyurethane
    • Plate Size (mm): 115x100
    • Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
    • Tread Width (mm): 50
  8. HAMMER CASTER Low Floor Type Heavy Duty Caster (Fixed Car)
    Mulai

    Rp789.900

    HAMMER CASTER Low Floor Type Heavy Duty Caster (Fixed Car)
    atribut:
    • Shape: Fixed car
    • Load Classification: Heavy load
    • Material (Wheel): Phenol car
    • Wheel Width: 45mm
    • Finishing (Metal Compatibletings): Black zinc plating finish
    • Caster Type: Low floor type, ultra-heavy load plate type fixed car casters
    • Material (Metal): steel
    • Mounting Dimensions X x Y: 78x78mm
    • Mounting Hole Diameter P: 11mm
    • Mounting Seat A x B: 100x106mm
    • Stopper: None
    • Wheel Type: Single wheel
  9. HAMMER CASTER Heavy-Duty Urethan Caster
    Mulai

    Rp1.499.900

    HAMMER CASTER Heavy-Duty Urethan Caster
    atribut:
    • Wheel Width (mm): 50
    • Finish Material: Metal Fitting: Steel, Wheel: Casting Wheel, Urethane
    • Mounting Hole Dia. P (mm): 13
    • Mounting Plate A x B (mm): 114x102
  10. ETHOS Rubber Trolley Wheel
    Mulai

    Rp179.900

    ETHOS Rubber Trolley Wheel
    Deskripsi:
    In Compliance To Japanese Industrial Specification. Medium duty industrial usage. Housing made of heavy gauge steelInserted ball bearing for resilence and long-lasting lubrication Elastic rubber interlocked to heavy gauged steel-core
    atribut:
    • Abrasion Resistance: Good
    • Bearing Type: Double ball Bearing
    • Chemical Resistance: Fair
    • Elasticity of Tread: Excellent
    • Flooring Measures: Marking
    • Metal Parts: Electro-galvanized Finishing
    • Mounting Type: Top Plate Swivel
    • Oil Resistance : Bad
    • Temperature Range (°C): -5/+80
    • Tread Material: Polybutadiene Elastic Rubber
    • Water Resistance: Good
    • Wheel Centre Material: Steel
    • Wheel Color: Black
  11. Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)
    Mulai

    Rp189.900

    Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)
    Deskripsi:
    -A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
  12. HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car)
    Mulai

    Rp409.900

    HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car)
    atribut:
    • Shape: Fixed car
    • Load Classification: Heavy load
    • Material (Wheel): Nylon (ball B entry)
    • Finishing (Metal Compatibletings): Black zinc plating
    • Allowable Load: 300daN
    • Caster Type: Low floor type, heavy duty plate type fixed car casters
    • Material (Metal): Steel
    • Model : 540SR fixed car
    • Mounting Dimensions X x Y: 63x63mm
    • Mounting Hole Diameter P: 8.8mm
    • Mounting Seat A x B: 82x89.5mm
    • Stopper: None
    • Wheel Type: Single wheel
  13. RAVEN Roda Troli Karet Kembang Heavy Duty
    Mulai

    Rp319.900

    RAVEN Roda Troli Karet Kembang Heavy Duty
    atribut:
    • Bearing: Double Ball Bearing
    • Bolt Hole Distance (mm): 85x72
    • Capacity (kg/wheel): 250
    • Color Wheel: Black
    • Diameter (inch): 8
    • Diameter (mm): 200x45
    • Plate Size (mm): 102x115
    • Series: Heavy Duty Series
    • Velg: Nylon Gold
    • Wheel Height (mm): 240
    • Wheel Material: Rubber
  14. BLICKLE Caster Swivel Plate (Roda Kastor)
    Mulai

    Rp1.399.900

  15. ROHA Caster PU Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

Daftar Harga roda trolley heavy duty Terbaru November 2026
Jason Caster Heavy Duty Swivel (Kastor Beban Berat)Rp259.900
FOOTMASTER Heavy Duty CasterRp2.099.900
HAMMER CASTER Caster Urethane 500 BPS Heavy Duty Freight Vehicle (Kastor Urethane)Rp1.999.900
ALDO Wheel PU Heavy Duty (Roda PU)Rp239.900
HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)Rp15.900
HAMMER CASTER Caster Press Rubber 400S Series (Kastor Karet)Rp129.900
ROHA Caster Nylon Heavy Duty with Double Brake (Kastor Nilon)Rp67.900
YODONO Heavy-Duty Press CasterRp269.900
HAMMER CASTER Caster Nylon 420S Series (Kastor Nilon)Rp80.900
KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)Rp139.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)